Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # VTSFT-TC6052
Zoro # G3932813
product price: $38.39
/eaKey Features
Overall Length
3-9/16"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC6052
Zoro #
G3932813
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
3-9/16"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1/2"
Tap Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
75% Thread Drill Size
F
Square Size
0.2440 in
Shank Length
77.00 mm
55% Thread Drill Size
I
Thread Size
5/16"-18
Pitch Diameter Limit
2B
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 35/64 in, High Speed Steel, Not Applicable, Thread Length 33/64 in, 75 Percent Thread Drill Size F, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.