Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT-TC6052

  • Zoro # G3932901


product price: $47.87
/ea

Key Features

Overall Length
3-9/16"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6052
Zoro #
G3932901
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3-9/16"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1/2"
Tap Thread Size
5/16"-18
75% Thread Drill Size
F
Thread Size
5/16"-18
Shank Length
77.00 mm
Square Size
0.2440 in
55% Thread Drill Size
I
65% Thread Drill Size
17/64 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN 371
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Tap Shank Standard
DIN 371
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Material Grade - Machining
WU41EG
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Class of Fit
2B
Thread Standard
UNC
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Measurement System
Fractional Inch
Series
VT-SFT
Secondary Material Application ISO Code
K, M, N
Thread Limit
2B
Threads per Inch
18
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 17/32 in, High Speed Steel, TiN, Thread Length 1/2 in, 75 Percent Thread Drill Size F, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.