Zoro Homepage

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # VTSFT-TC6060

  • Zoro # G3933017


product price: $56.69
/ea

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6060
Zoro #
G3933017
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3-15/16"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
9/16"
Tap Thread Size
7/16"-14
75% Thread Drill Size
U
Thread Size
7/16"-14
Square Size
0.2440 in
Shank Length
2 1/16 in
55% Thread Drill Size
W
65% Thread Drill Size
V
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Standards
DIN 376
Thread Direction
Right Hand
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Thread Limit
2B
Threads per Inch
14
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Class of Fit
2B
Tap Shank Standard
DIN 376
Series
VT-SFT
Material Grade - Machining
WP49EG
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Helix Angle
45 Degrees
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, High Speed Steel, Not Applicable, Thread Length 19/32 in, 75 Percent Thread Drill Size U, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.