Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # VTSFT-TC6517
Zoro # G3931921
product price: $55.59
/eaKey Features
Overall Length
3-9/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC6517
Zoro #
G3931921
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
3-9/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
M8
Thread Length
1/2"
Tap Thread Size
M8-1.00
75% Thread Drill Size
7.00 mm
Square Size
4.90mm
65% Thread Drill Size
9/32 in
Thread Size
M8x1
Shank Length
53.50 mm
55% Thread Drill Size
7.25 mm
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 90 mm, High Speed Steel, TiN, Thread Length 13 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.