Zoro Homepage

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # VTSFT-TC6517

  • Zoro # G3931967


product price: $44.79
/ea

Key Features

Overall Length
3-9/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6517
Zoro #
G3931967
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3-9/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
M8
Thread Length
1/2"
Tap Thread Size
M8-1.00
75% Thread Drill Size
7.00 mm
Square Size
4.90mm
Thread Size
M8x1
Shank Length
53.50 mm
55% Thread Drill Size
7.25 mm
65% Thread Drill Size
9/32 in
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Standards
DIN 374
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Thread Pitch
1.00mm
Measurement System
Metric
Thread Limit
6H
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Tap Shank Standard
DIN 374
Spiral Direction
Right Hand
Thread Standard
Metric Fine
Material Grade - Machining
WP49EG
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 90 mm, High Speed Steel, Black Oxide, Thread Length 13 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.