Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT-TC6520

  • Zoro # G7682978


product price: $52.79
/ea

Key Features

Overall Length
3-9/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6520
Zoro #
G7682978
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3-9/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
M10
Thread Length
9/16"
Tap Thread Size
M10-0.75
Square Size
5.50mm
65% Thread Drill Size
9.37 mm
Shank Length
50.00 mm
Thread Size
M10x0.75
75% Thread Drill Size
9.27 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 374
Tap Finish
TiN
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, M, N
Tap Shank Standard
DIN 374
Thread Pitch
0.75mm
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Measurement System
Metric
Helix Angle
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application
Steel
Material Grade - Machining
WU41EG
Series
VT-SFT
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Thread Limit
6H
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M10x0.75, Metric, Overall Length 90 mm, High Speed Steel, TiN, Thread Length 15 mm, 75 Percent Thread Drill Size 9.27 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.