Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # VTSFT-TC6525

  • Zoro # G7683072


product price: $46.29
/ea

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6525
Zoro #
G7683072
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3-15/16"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
M12
Thread Length
1/2"
Tap Thread Size
M12-1.00
75% Thread Drill Size
11.00 mm
65% Thread Drill Size
7/16 in
Square Size
7.00mm
55% Thread Drill Size
11.25 mm
Thread Size
M12x1
Shank Length
50.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Oxide
Tap Thread Type
Metric Fine
Standards
DIN 374
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Material Grade - Machining
WP49EG
Thread Limit
6H
Shank Type - Machining
Straight
Series
VT-SFT
Thread Pitch
1.00mm
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Thread Standard
Metric Fine
Tap Shank Standard
DIN 374
Measurement System
Metric
Extended Neck
Yes
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M12x1, Metric, Overall Length 100 mm, High Speed Steel, Black Oxide, Thread Length 13 mm, 75 Percent Thread Drill Size 11.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.