Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT-TC6723

  • Zoro # G7683763


product price: $43.59
/ea

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6723
Zoro #
G7683763
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3-15/16"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
M10
Thread Length
9/16"
Tap Thread Size
M10-1.50
75% Thread Drill Size
8.50 mm
55% Thread Drill Size
8.90 mm
Shank Length
58.00 mm
Square Size
8.00mm
65% Thread Drill Size
11/32 in
Thread Size
M10x1.5
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric
Standards
DIN 371
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Secondary Material Application ISO Code
K, M, N
Series
VT-SFT
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application
Steel
Material Grade - Machining
WU41EG
Shank Type - Machining
Straight
Features
Tapping Blind Hole
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 371
Measurement System
Metric
Extended Neck
Yes
Spiral Direction
Right Hand
Thread Pitch
1.50mm
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Thread Limit
6H
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 15 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.