Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # VTSFT-TC6732

  • Zoro # G7683842


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Tap Style
Spiral Flute
Shank Dia.
7/16"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6732
Zoro #
G7683842
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4-5/16"
Shank Dia.
7/16"
Tap Dimension Type
Inch
Tap Size
M14
Thread Length
13/16"
Tap Thread Size
M14-2.00
Shank Length
60.00 mm
75% Thread Drill Size
12.00 mm
Thread Size
M14x2
Square Size
9.00mm
55% Thread Drill Size
12.50 mm
65% Thread Drill Size
31/64 in
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 376
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Thread Limit
6H
Tap Shank Standard
DIN 376
Extended Neck
Yes
Thread Standard
Metric
Material Grade - Machining
WU41EG
Primary Material Application
Steel
Shank Type - Machining
Straight
Thread Pitch
2.00mm
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Measurement System
Metric
Features
Tapping Blind Hole
Helix Angle
45 Degrees
Series
VT-SFT
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, N
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, High Speed Steel, TiN, Thread Length 20 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.