Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # VTSFT5019
Zoro # G7653725
product price: $27.99
/eaKey Features
Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT5019
Zoro #
G7653725
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
3/8"
Tap Thread Size
#8-32
75% Thread Drill Size
3.40 mm
65% Thread Drill Size
3.50 mm
Square Size
0.1290 in
55% Thread Drill Size
3.60 mm
Shank Length
1 3/16 in
Thread Size
#8-32
Pitch Diameter Limit
H3
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Cobalt High Speed Steel, TiN, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.