Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # VTSFT5023

  • Zoro # G7653847


product price: $25.49
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5023
Zoro #
G7653847
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
3/8"
Tap Thread Size
#8-32
Shank Length
1 3/16 in
Thread Size
#8-32
Square Size
0.1290 in
65% Thread Drill Size
3.50 mm
55% Thread Drill Size
3.60 mm
75% Thread Drill Size
3.40 mm
Pitch Diameter Limit
H7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, P
Tap Shank Standard
ANSI
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Material Grade - Machining
WP49EG
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
45 Degrees
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Thread Limit
H7
Extended Neck
Yes
Thread Standard
UNC
Series
VT-SFT
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Class of Fit
2B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Cobalt High Speed Steel, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.