Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT5039

  • Zoro # G7654361


product price: $26.19
/ea

Key Features

Overall Length
2-7/16"
Tap Style
Spiral Flute
Shank Dia.
0.220"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5039
Zoro #
G7654361
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-7/16"
Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
1/2"
Tap Thread Size
#12-24
65% Thread Drill Size
4.60 mm
Square Size
0.1630 in
55% Thread Drill Size
#13
75% Thread Drill Size
4.45 mm
Thread Size
#12-24
Shank Length
1 7/32 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI 302A
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Thread Standard
UNC
Series
VT-SFT
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
24
Material Grade - Machining
WP49EG
Measurement System
Pipe
Shank Type - Machining
Straight
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Class of Fit
3B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #12-24, UNC, Overall Length 2 7/16 in, Cobalt, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.