Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT5045

  • Zoro # G7654547


product price: $17.49
/ea

Key Features

Overall Length
2-31/64"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5045
Zoro #
G7654547
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-31/64"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
5/8"
Pitch Diameter Limit
H3
Tap Thread Size
1/4"-28
Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
65% Thread Drill Size
7/32 in
Square Size
0.1890 in
75% Thread Drill Size
5.45 mm
Shank Length
1 3/16 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
List Number
VT-SFT
Tap Thread Type
UNC
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright
Standards
USCTI 302A
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Series
VT-SFT
Shank Type - Machining
Straight
Material Grade - Machining
WU40EG
Tap Shank Standard
ANSI
Primary Material Application ISO Code
K, M, N, P
Thread Limit
H3
Thread Standard
Metric
Threads per Inch
28
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
45 Degrees
Measurement System
Fractional Inch
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, Metric, Overall Length 2 31/64 in, High Speed Steel, Bright (Uncoated), Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.