Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # VTSFT5059
Zoro # G7655046
product price: $30.39
/eaKey Features
Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT5059
Zoro #
G7655046
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
11/16"
Tap Thread Size
5/16"-24
Thread Size
5/16"-24
75% Thread Drill Size
I
65% Thread Drill Size
J
Shank Length
1 1/4 in
Square Size
0.2360 in
55% Thread Drill Size
9/32 in
Pitch Diameter Limit
H7
Description
Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 45/64 in, Cobalt, Black Oxide, Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.