Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # VTSFT5071

  • Zoro # G7655387


product price: $53.19
/ea

Key Features

Overall Length
3.1600"
Tap Style
Spiral Flute
Shank Dia.
8.2040"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5071
Zoro #
G7655387
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.1600"
Shank Dia.
8.2040"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
0.7100"
Tap Thread Size
7/16"-14
55% Thread Drill Size
W
65% Thread Drill Size
V
75% Thread Drill Size
U
Square Size
0.2390 in
Shank Length
1 21/32 in
Thread Size
7/16"-14
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
USCTI 302A
Thread Direction
Left Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Series
VT-SFT
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Measurement System
Fractional Inch
Thread Limit
H3
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
UNC
Helix Angle
45 Degrees
Secondary Material Application ISO Code
K, M, N
Threads per Inch
14
Tap Shank Standard
ANSI
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WU41EG
Class of Fit
3B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, Cobalt High Speed Steel, TiN, Thread Length 7/8 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.