Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # VTSFT5072

  • Zoro # G7655019


product price: $49.49
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5072
Zoro #
G7655019
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
7/8"
Tap Thread Size
7/16"-14
Square Size
0.2390 in
65% Thread Drill Size
V
Shank Length
1 21/32 in
Thread Size
7/16"-14
75% Thread Drill Size
U
55% Thread Drill Size
W
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI 302A
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Threads per Inch
14
Coolant Fed
Non-Coolant Through
Series
VT-SFT
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Material Grade - Machining
WP49EG
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Primary Material Application ISO Code
K, M, P
Thread Limit
H5
Thread Standard
UNC
Helix Angle
45 Degrees
Class of Fit
2B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, Cobalt, Black Oxide, Thread Length 7/8 in, 75 Percent Thread Drill Size U, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.