Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # VTSFT5091
Zoro # G7655527
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-19/32"
Tap Style
Spiral Flute
Shank Dia.
0.429"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT5091
Zoro #
G7655527
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-19/32"
Shank Dia.
0.429"
Tap Dimension Type
Inch
Tap Size
9/16"
Thread Length
1"
Tap Thread Size
9/16"-18
Shank Length
1 27/32 in
65% Thread Drill Size
33/64 in
Thread Size
9/16"-18
55% Thread Drill Size
13.25 mm
Square Size
0.3190 in
75% Thread Drill Size
12.90 mm
Pitch Diameter Limit
H3
Description
Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 19/32 in, Cobalt High Speed Steel, TiN, Thread Length 1 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.