Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT5093

  • Zoro # G7655676


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Tap Style
Spiral Flute
Shank Dia.
0.480"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5093
Zoro #
G7655676
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
2"
Tap Thread Size
5/8"-11
Shank Length
1 29/32 in
Thread Size
5/8"-11
55% Thread Drill Size
14.20 mm
Square Size
0.3570 in
75% Thread Drill Size
13.60 mm
65% Thread Drill Size
13.90 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Bright
Tap Grouping
Tap
Standards
USCTI 302A
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Material Grade - Machining
WU40EG
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNC
Series
VT-SFT
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
45 Degrees
Threads per Inch
11
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Thread Limit
H3
Class of Fit
3B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, Cobalt, Bright (Uncoated), Thread Length 2 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.