Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # VTSFT5099
Zoro # G7655798
product price: $90.89
/ea
Free Shipping & Returns
Key Features
Overall Length
3-13/16"
Tap Style
Spiral Flute
Shank Dia.
0.480"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT5099
Zoro #
G7655798
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
1.090"
Tap Thread Size
5/8"-18
55% Thread Drill Size
14.80 mm
Square Size
0.3570 in
Shank Length
1 29/32 in
75% Thread Drill Size
14.50 mm
65% Thread Drill Size
37/64 in
Thread Size
5/8"-18
Pitch Diameter Limit
H7
Description
Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, Cobalt, Black Oxide, Thread Length 1 3/32 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.