Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # VTSFT5509

  • Zoro # G7653101


product price: $43.39
/ea

Key Features

Overall Length
53.80mm
Tap Style
Spiral Flute
Shank Dia.
4.28mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5509
Zoro #
G7653101
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53.80mm
Shank Dia.
4.28mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
9.70mm
Tap Thread Size
M4-0.70
Thread Size
M4x0.7
55% Thread Drill Size
3.50 mm
Shank Length
30.20 mm
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm
Square Size
3.28mm
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Tap Finish
TiN
Tap Grouping
Tap
Standards
USCTI 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Limit
D4
Series
VT-SFT
Thread Standard
Metric
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Material Grade - Machining
WU41EG
Measurement System
Metric
Shank Type - Machining
Straight
Thread Pitch
0.70mm
Secondary Material Application ISO Code
K, M, N
Features
Multipurpose Taps
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 53.8 mm, Cobalt High Speed Steel, TiN, Thread Length 9.7 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.