Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # VTSFT5512
Zoro # G7653040
product price: $47.79
/eaKey Features
Overall Length
60.30mm
Tap Style
Spiral Flute
Shank Dia.
4.93mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT5512
Zoro #
G7653040
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
60.30mm
Shank Dia.
4.93mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
12.70mm
Tap Thread Size
M5-0.80
75% Thread Drill Size
4.20 mm
Square Size
3.81mm
55% Thread Drill Size
4.40 mm
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8
Shank Length
31.30 mm
Pitch Diameter Limit
D11
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60.3 mm, Cobalt High Speed Steel, TiCN, Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D11, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.