Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT5513

  • Zoro # G7653165


product price: $37.69
/ea

Key Features

Overall Length
63.50mm
Tap Style
Spiral Flute
Shank Dia.
6.48mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5513
Zoro #
G7653165
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63.50mm
Shank Dia.
6.48mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
16.00mm
Tap Thread Size
M6-1.00
Square Size
4.80mm
65% Thread Drill Size
13/64 in
55% Thread Drill Size
5.25 mm
Thread Size
M6x1
75% Thread Drill Size
5.00 mm
Shank Length
30.70 mm
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
USCTI 302A
Tap Finish
Bright
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, M, N, P
Thread Limit
D5
Shank Type - Machining
Straight
Thread Pitch
1.00mm
Series
VT-SFT
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Thread Standard
Metric
Features
Multipurpose Taps
Spiral Direction
Right Hand
Tap Shank Standard
ANSI
Primary Material Application
Steel
Measurement System
Metric
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
WU40EG
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, Cobalt High Speed Steel, Not Applicable, Thread Length 16 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.