Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # VTSFT5521

  • Zoro # G7656008


product price: $53.89
/ea

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
9.68mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5521
Zoro #
G7656008
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
74.00mm
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
18.70mm
Tap Thread Size
M10-1.00
75% Thread Drill Size
9.00 mm
Square Size
7.21mm
55% Thread Drill Size
9.25 mm
65% Thread Drill Size
23/64 in
Shank Length
35.80 mm
Thread Size
M10x1
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI 302A
Tap Grouping
Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Helix Angle
45 Degrees
Features
Multipurpose Taps
Thread Pitch
1.00mm
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Measurement System
Metric
Tap Shank Standard
ANSI
Series
VT-SFT
Spiral Direction
Right Hand
Thread Limit
D5
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1, Metric, Overall Length 74 mm, Cobalt, Black Oxide, Thread Length 18.7 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.