Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # VTSFT5527

  • Zoro # G7656105


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Overall Length
85.90mm
Tap Style
Spiral Flute
Shank Dia.
9.32mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5527
Zoro #
G7656105
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
85.90mm
Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
23.90mm
Tap Thread Size
M12-1.25
Square Size
6.91mm
Thread Size
M12x1.25
65% Thread Drill Size
10.94 mm
Shank Length
41.70 mm
75% Thread Drill Size
10.78 mm
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
TiCN
Tap Thread Type
UNF
Standards
USCTI 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
D5
Primary Material Application ISO Code
K, M, N, P
Measurement System
Metric
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Pitch
1.25mm
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
45 Degrees
Material Grade - Machining
WP42EG
Features
Multipurpose Taps
Series
VT-SFT
Spiral Direction
Right Hand
Extended Neck
Yes
Thread Standard
Metric Fine
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M12x1.25, Metric, Overall Length 85.9 mm, Cobalt High Speed Steel, TiCN, Thread Length 23.9 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.