Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # VTSFT6011
Zoro # G7662597
product price: $26.39
/eaKey Features
Overall Length
63.00mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT6011
Zoro #
G7662597
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63.00mm
Shank Dia.
4.50mm
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
11.00mm
Tap Thread Size
#8-32
Thread Size
#8-32
75% Thread Drill Size
3.40 mm
Square Size
0.1340 in
55% Thread Drill Size
3.60 mm
Shank Length
1 13/32 in
65% Thread Drill Size
3.50 mm
Pitch Diameter Limit
2B
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 31/64 in, Cobalt High Speed Steel, Black Oxide, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.