Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # VTSFT6018
Zoro # G3926933
product price: $27.99
/eaKey Features
Overall Length
3-1/8"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT6018
Zoro #
G3926933
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/8"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
9/16"
Tap Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
Shank Length
1 9/16 in
75% Thread Drill Size
5.45 mm
65% Thread Drill Size
7/32 in
Thread Size
1/4"-28
Square Size
0.2170 in
Pitch Diameter Limit
3B
Description
Spiral Flute Tap, Thread Size 1/4 In.-28, Metric, Overall Length 3 9/64 in, Cobalt High Speed Steel, Black Oxide, Thread Length 37/64 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.