Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # VTSFT6020
Zoro # G7666060
product price: $36.89
/eaKey Features
Overall Length
89.90mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT6020
Zoro #
G7666060
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
89.90mm
Shank Dia.
8.00mm
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
14.90mm
Tap Thread Size
5/16"-24
Shank Length
1 27/32 in
55% Thread Drill Size
9/32 in
Square Size
0.2440 in
75% Thread Drill Size
I
65% Thread Drill Size
J
Thread Size
5/16"-24
Pitch Diameter Limit
2B
Description
Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 35/64 in, Cobalt High Speed Steel, TiN, Thread Length 19/32 in, 75 Percent Thread Drill Size I, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.