Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT6023

  • Zoro # G7666045


product price: $43.39
/ea

Key Features

Overall Length
99.70mm
Tap Style
Spiral Flute
Shank Dia.
10.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6023
Zoro #
G7666045
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
99.70mm
Shank Dia.
10.00mm
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
18.70mm
Tap Thread Size
3/8"-24
65% Thread Drill Size
R
Square Size
0.3150 in
Shank Length
1 15/16 in
55% Thread Drill Size
11/32 in
Thread Size
3/8"-24
75% Thread Drill Size
8.50 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiN
Tap Grouping
Tap
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Series
VT-SFT
Threads per Inch
24
Thread Standard
UNF
Helix Angle
45 Degrees
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, N
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application ISO Code
P
Extended Neck
Yes
Spiral Direction
Right Hand
Tap Shank Standard
DIN 371
Primary Material Application
Steel
Thread Limit
2B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 15/16 in, Cobalt High Speed Steel, TiN, Thread Length 47/64 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.