Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # VTSFT6024
Zoro # G3927268
product price: $40.89
/eaKey Features
Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT6024
Zoro #
G3927268
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-15/16"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
3/4"
Tap Thread Size
3/8"-24
Shank Length
1 15/16 in
Square Size
0.3150 in
55% Thread Drill Size
11/32 in
65% Thread Drill Size
R
75% Thread Drill Size
8.50 mm
Thread Size
3/8"-24
Pitch Diameter Limit
3B
Description
Spiral Flute Tap, Thread Size 3/8 In.-24, Metric, Overall Length 3 15/16 in, Cobalt High Speed Steel, Black Oxide, Thread Length 47/64 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.