Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # VTSFT6025

  • Zoro # G7666079


product price: $70.69
/ea

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6025
Zoro #
G7666079
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
18.00mm
Tap Thread Size
7/16"-14
Square Size
0.2440 in
Shank Length
2 5/16 in
65% Thread Drill Size
V
55% Thread Drill Size
W
75% Thread Drill Size
U
Thread Size
7/16"-14
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN 376
Tap Thread Type
Metric Fine
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Thread Standard
UNC
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Spiral Direction
Right Hand
Threads per Inch
14
Shank Type - Machining
Straight
Series
VT-SFT
Measurement System
Fractional Inch
Primary Material Application
Steel
Thread Limit
2B
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Extended Neck
Yes
Tap Shank Standard
DIN 376
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, Cobalt High Speed Steel, TiN, Thread Length 45/64 in, 75 Percent Thread Drill Size U, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.