Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT6028

  • Zoro # G7662317


product price: $65.69
/ea

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6028
Zoro #
G7662317
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
23.00mm
Tap Thread Size
1/2"-13
Square Size
0.2760 in
65% Thread Drill Size
11.00 mm
55% Thread Drill Size
11.30 mm
Shank Length
2 15/32 in
75% Thread Drill Size
27/64 in
Thread Size
1/2"-13
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Oxide
Standards
DIN 376
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNC
Measurement System
Fractional Inch
Thread Limit
2B
Tap Shank Standard
DIN 376
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Series
VT-SFT
Shank Type - Machining
Straight
Threads per Inch
13
Material Grade - Machining
Oxide
Class of Fit
2B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, Cobalt High Speed Steel, Black Oxide, Thread Length 29/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.