Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT6029

  • Zoro # G7662335


product price: $65.69
/ea

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6029
Zoro #
G7662335
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
23.00mm
Tap Thread Size
1/2"-20
75% Thread Drill Size
11.40 mm
Square Size
0.2760 in
55% Thread Drill Size
11.80 mm
65% Thread Drill Size
11.60 mm
Shank Length
2 15/32 in
Thread Size
1/2"-20
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
DIN 376
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Material Grade - Machining
Oxide
Thread Limit
2B
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Series
VT-SFT
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNF
Threads per Inch
20
Secondary Material Application ISO Code
K, M, P
Tap Shank Standard
DIN 376
Class of Fit
2B
Shank Type - Machining
Straight
Extended Neck
Yes
Helix Angle
45 Degrees
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 4 21/64 in, Cobalt High Speed Steel, Black Oxide, Thread Length 29/32 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.