Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT6032

  • Zoro # G7662719


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
11.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6032
Zoro #
G7662719
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
11.00mm
Tap Dimension Type
Inch
Tap Size
9/16"
Thread Length
25.00mm
Tap Thread Size
9/16"-18
Square Size
0.3540 in
65% Thread Drill Size
33/64 in
Shank Length
2 7/32 in
75% Thread Drill Size
12.90 mm
Thread Size
9/16"-18
55% Thread Drill Size
13.25 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 376
Tap Finish
Oxide
Tap Thread Type
UNF
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Material Grade - Machining
Oxide
Shank Type - Machining
Straight
Tap Shank Standard
DIN 376
Series
VT-SFT
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, P
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNF
Primary Material Application
Steel
Threads per Inch
18
Thread Limit
2B
Class of Fit
2B
Spiral Direction
Right Hand
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 4 21/64 in, Cobalt High Speed Steel, Black Oxide, Thread Length 63/64 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.