Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # VTSFT6033
Zoro # G7662630
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT6033
Zoro #
G7662630
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
24.00mm
Tap Thread Size
5/8"-11
75% Thread Drill Size
13.60 mm
55% Thread Drill Size
14.20 mm
Shank Length
2 5/16 in
Thread Size
5/8"-11
65% Thread Drill Size
13.90 mm
Square Size
0.3540 in
Pitch Diameter Limit
2B
Description
Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 21/64 in, Cobalt High Speed Steel, Black Oxide, Thread Length 15/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.