Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT6514

  • Zoro # G7661976


product price: $42.89
/ea

Key Features

Overall Length
63.00mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6514
Zoro #
G7661976
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63.00mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
11.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M4-0.70
Shank Length
36.10 mm
Thread Size
M4x0.7
75% Thread Drill Size
3.30 mm
Square Size
3.40mm
55% Thread Drill Size
3.50 mm
65% Thread Drill Size
3.40 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
List Number
VT-SFT
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiCN
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Features
Form C Semi-Bottoming Chamfer, Rigid and Synchronous Holders
Series
VT-SFT
Primary Material Application ISO Code
K, M, N, P
Helix Angle
45 Degrees
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Tap Shank Standard
DIN 371
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
6H
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Thread Pitch
0.70mm
Measurement System
Metric
Material Grade - Machining
WP42EG
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Cobalt High Speed Steel, TiCN, Thread Length 11 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.