Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # VTSFT6514
Zoro # G7662037
product price: $38.99
/eaKey Features
Overall Length
63.00mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT6514
Zoro #
G7662037
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63.00mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
11.00mm
Tap Thread Size
M4-0.70
Square Size
3.40mm
Thread Size
M4x0.7
Shank Length
36.10 mm
55% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 11 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.