Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT6516

  • Zoro # G7662000


product price: $42.19
/ea

Key Features

Overall Length
70.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6516
Zoro #
G7662000
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
70.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
12.00mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
6H
Thread Size
M5x0.8
Shank Length
33.90 mm
75% Thread Drill Size
4.20 mm
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Square Size
4.90mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
List Number
VT-SFT
Number of Pieces
1
Tap Grouping
Tap
Standards
DIN 371
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Features
Form C Semi-Bottoming Chamfer, Rigid and Synchronous Holders
Series
VT-SFT
Spiral Direction
Right Hand
Thread Pitch
0.80mm
Extended Neck
Yes
Tap Shank Standard
DIN 371
Material Grade - Machining
WP42EG
Thread Limit
6H
Measurement System
Metric
Shank Type - Machining
Straight
Thread Standard
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Primary Material Application ISO Code
K, M, N, P
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Cobalt High Speed Steel, TiCN, Thread Length 12 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.