Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
FREE Shipping on orders over $50 after you .
Zoro Homepage
Clipboard Icon Quick Order

Top Support Links

Support Hub
Support Hub
Contact Us
Contact Us
Track my order
Track my order
Start a return
Start a return
Start a quote
Start a quote
Tax & Business Documents
Tax & Business Documents
Sell on Zoro
Sell on Zoro
Cart Icon 0 Cart
  • Low prices on everyday needs. Shop Zoro Select
  • Don't miss these limited time offers. Shop All Deals
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Tools & Machining
  4. /
  5. Cutting Tools
  6. /
  7. Taps
  8. /
  9. Spiral Flute 3-Flute Taps
  10. /
  11. Spiral Flute Tap, Semi-Bottoming 3 Flutes
Widia Spiral Flute Tap, Semi-Bottoming 3 Flutes VTSFT6521 - main

Widia

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT6521

  • Zoro # G7662229


product price: $41.39
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Customers Also Purchased

Specifications

Product Information

MFR #
VTSFT6521
Zoro #
G7662229
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
90.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
15.00mm
Tap Thread Size
M8-1.25
Square Size
6.20mm
Thread Size
M8x1.25
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
65% Thread Drill Size
I
Shank Length
47.20 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Thread Limit
6H
Thread Pitch
1.25mm
Primary Material Application ISO Code
K, M, N, P
Measurement System
Metric
Secondary Material Application ISO Code
K, M, N, P
Helix Angle
45 Degrees
Material Grade - Machining
WU40EG
Spiral Direction
Right Hand
Features
Form C Semi-Bottoming Chamfer, Rigid and Synchronous Holders
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
Metric
Series
VT-SFT
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Cobalt High Speed Steel, Not Applicable, Thread Length 15 mm, 75 Percent Thread Drill Size H, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram
Every Part Plays a Part

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • Collections
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2026 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc