Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # VTSFT6523

  • Zoro # G7662210


product price: $59.89
/ea

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
10.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6523
Zoro #
G7662210
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
18.00mm
Tap Thread Size
M10-1.50
Thread Size
M10x1.5
75% Thread Drill Size
8.50 mm
55% Thread Drill Size
8.90 mm
Square Size
8.00mm
Shank Length
52.50 mm
65% Thread Drill Size
11/32 in
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Standards
DIN 371
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WP42EG
Helix Angle
45 Degrees
Extended Neck
Yes
Thread Standard
Metric
Tap Shank Standard
DIN 371
Series
VT-SFT
Measurement System
Metric
Thread Pitch
1.50mm
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Features
Form C Semi-Bottoming Chamfer, Rigid and Synchronous Holders
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
6H
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Cobalt High Speed Steel, TiCN, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.