Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT6549

  • Zoro # G7663909


product price: $38.69
/ea

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6549
Zoro #
G7663909
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
80.00mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
12.00mm
Tap Thread Size
M6-0.75
55% Thread Drill Size
5.45 mm
65% Thread Drill Size
5.35 mm
Thread Size
M6x0.75
Shank Length
50.00 mm
75% Thread Drill Size
5.25 mm
Square Size
3.40mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Standards
DIN 374
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, P
Thread Pitch
0.75mm
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Material Grade - Machining
WP49EG
Shank Type - Machining
Straight
Tap Shank Standard
DIN 374
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Thread Limit
6H
Thread Standard
Metric Fine
Series
VT-SFT
Features
Form C Semi-Bottoming Chamfer, Rigid and Synchronous Holders
Extended Neck
Yes
Helix Angle
45 Degrees
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x0.75, Metric, Overall Length 80 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 12 mm, 75 Percent Thread Drill Size 5.25 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.