Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # VTSFT6551

  • Zoro # G7663866


product price: $40.19
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6551
Zoro #
G7663866
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
90.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
15.00mm
Tap Thread Size
M8-1.00
Square Size
4.90mm
55% Thread Drill Size
7.25 mm
Thread Size
M8x1
Shank Length
55.00 mm
65% Thread Drill Size
9/32 in
75% Thread Drill Size
7.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 374
Tap Grouping
Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Features
Form C Semi-Bottoming Chamfer, Rigid and Synchronous Holders
Extended Neck
Yes
Thread Standard
Metric Fine
Material Grade - Machining
WP49EG
Thread Limit
6H
Spiral Direction
Right Hand
Tap Shank Standard
DIN 374
Helix Angle
45 Degrees
Primary Material Application ISO Code
K, M, P
Thread Pitch
1.00mm
Series
VT-SFT
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 90 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 15 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.