Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # VTSFT6554
Zoro # G7663979
product price: $53.99
/eaKey Features
Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT6554
Zoro #
G7663979
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
18.00mm
Tap Thread Size
M10-1.25
75% Thread Drill Size
11/32 in
Thread Size
M10x1.25
Shank Length
61.00 mm
Square Size
5.50mm
65% Thread Drill Size
8.90 mm
55% Thread Drill Size
9.10 mm
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 18 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.