Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT9011

  • Zoro # G7665476


product price: $35.59
/ea

Key Features

Overall Length
2-49/64"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT9011
Zoro #
G7665476
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-49/64"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
15/32"
Tap Thread Size
#10-24
Square Size
0.1500 in
Tap Length Standard
DIN
65% Thread Drill Size
#23
Thread Size
#10-24
Shank Length
1 17/32 in
55% Thread Drill Size
#21
75% Thread Drill Size
#25
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
DIN-ANSI
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WP42EG
Thread Standard
UNC
Extended Neck
Yes
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Class of Fit
2B
Series
VT-SFT
Tap Shank Standard
ANSI, DIN
Threads per Inch
24
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Pipe
Helix Angle
45 Degrees
Thread Limit
2B
Shank Type - Machining
Straight
Features
Multipurpose Taps
Secondary Material Application ISO Code
K, M, P
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 49/64 in, Cobalt High Speed Steel, TiCN, Thread Length 15/32 in, 75 Percent Thread Drill Size #25, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.