Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT9012

  • Zoro # G7665491


product price: $37.29
/ea

Key Features

Overall Length
2-3/4"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT9012
Zoro #
G7665491
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
15/32"
Tap Thread Size
#10-32
55% Thread Drill Size
4.25 mm
Tap Length Standard
DIN
75% Thread Drill Size
#21
Square Size
0.1500 in
65% Thread Drill Size
4.15 mm
Shank Length
1 17/32 in
Thread Size
#10-32
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
DIN-ANSI
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Thread Limit
2B
Features
Multipurpose Taps
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Tap Shank Standard
ANSI, DIN
Helix Angle
45 Degrees
Primary Material Application ISO Code
K, M, N, P
Class of Fit
2B
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WP42EG
Series
VT-SFT
Thread Standard
UNF
Measurement System
Pipe
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/4 in, Cobalt High Speed Steel, TiCN, Thread Length 15/32 in, 75 Percent Thread Drill Size #21, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.