Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # VTSFT9013

  • Zoro # G7665729


product price: $31.39
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT9013
Zoro #
G7665729
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
19/32"
Tap Thread Size
1/4"-20
75% Thread Drill Size
#7
65% Thread Drill Size
#5
Thread Size
1/4"-20
Tap Length Standard
DIN
55% Thread Drill Size
#3
Square Size
0.1890 in
Shank Length
1 11/16 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
Metric Fine
Standards
DIN-ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, M, P
Thread Standard
UNC
Series
VT-SFT
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ANSI, DIN
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Features
Multipurpose Taps
Threads per Inch
20
Material Grade - Machining
WP49EG
Thread Limit
2B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 1/8 in, HSS-E, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.