Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT9018

  • Zoro # G7665756


product price: $53.19
/ea

Key Features

Overall Length
3-59/64"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT9018
Zoro #
G7665756
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-59/64"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
47/64"
Tap Thread Size
3/8"-24
Thread Size
3/8"-24
65% Thread Drill Size
R
Tap Length Standard
DIN
Square Size
0.2840 in
Shank Length
2 1/32 in
55% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Thread Limit
2B
Series
VT-SFT
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
ANSI, DIN
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Class of Fit
2B
Features
Multipurpose Taps
Thread Standard
UNF
Helix Angle
45 Degrees
Material Grade - Machining
WP42EG
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 59/64 in, Cobalt High Speed Steel, TiCN, Thread Length 47/64 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.