Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # VTSFT9024

  • Zoro # G7665911


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-21/64"
Tap Style
Spiral Flute
Shank Dia.
0.480"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT9024
Zoro #
G7665911
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-21/64"
Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
15/16"
Tap Thread Size
5/8"-18
Square Size
0.3570 in
65% Thread Drill Size
37/64 in
Thread Size
5/8"-18
Tap Length Standard
DIN
75% Thread Drill Size
14.50 mm
55% Thread Drill Size
14.80 mm
Shank Length
2 5/16 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Features
Multipurpose Taps
Threads per Inch
18
Material Grade - Machining
WP42EG
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Limit
2B
Tap Shank Standard
ANSI, DIN
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
2B
Helix Angle
45 Degrees
Thread Standard
UNF
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 4 21/64 in, Cobalt High Speed Steel, TiCN, Thread Length 15/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.