Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # VTSFT9025
Zoro # G7665869
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-59/64"
Tap Style
Spiral Flute
Shank Dia.
0.590"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT9025
Zoro #
G7665869
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-59/64"
Shank Dia.
0.590"
Tap Dimension Type
Inch
Tap Size
3/4"
Thread Length
1-3/16"
Pitch Diameter Limit
2B
Tap Thread Size
3/4"-10
Shank Length
2 3/8 in
Tap Length Standard
DIN
Square Size
0.4390 in
55% Thread Drill Size
17.20 mm
75% Thread Drill Size
16.50 mm
65% Thread Drill Size
16.90 mm
Thread Size
3/4"-10
Description
Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 59/64 in, Cobalt High Speed Steel, Black Oxide, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.