Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # VTSFT9507
Zoro # G7665318
product price: $44.19
/eaKey Features
Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
6.48mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT9507
Zoro #
G7665318
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
80.00mm
Shank Dia.
6.48mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
12.00mm
Tap Thread Size
M6-1.00
Shank Length
42.90 mm
Tap Length Standard
DIN
Thread Size
M6x1
65% Thread Drill Size
13/64 in
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.25 mm
Square Size
4.80mm
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80.00 mm, HSS-E, TiCN, Thread Length 12.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.