Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT9508

  • Zoro # G7665248


product price: $45.79
/ea

Key Features

Overall Length
89.80mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT9508
Zoro #
G7665248
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
89.80mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
14.80mm
Tap Thread Size
M8-1.25
65% Thread Drill Size
I
Tap Length Standard
DIN
Square Size
5.99mm
Thread Size
M8x1.25
Shank Length
46.90 mm
55% Thread Drill Size
7.10 mm
75% Thread Drill Size
H
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Standards
DIN-ANSI
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Thread Pitch
1.25mm
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Thread Standard
Metric
Material Grade - Machining
WP42EG
Tap Shank Standard
ANSI, DIN
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Measurement System
Metric
Thread Limit
6H
Series
VT-SFT
Shank Type - Machining
Straight
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 89.8 mm, Cobalt High Speed Steel, TiCN, Thread Length 14.8 mm, 75 Percent Thread Drill Size H, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.